IKO
IKO
AZK6510011
IKO IKO
Description
AZK6510011 THRUST ROLLER BEARING
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 100MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AZK6510011
BDI #
513398
Details
160.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AZK6510011/p/513398
Your Price
$ 160.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.309
EAN
4549557000454
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
AZK6510011
Weight / LBS
0.683
Long Description
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 100MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
2.559 Inch | 65 Millimeter
Bore 2
2.559 Inch | 65 Millimeter
Height
0.433 Inch | 11 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


