SKF
SKF
BFSB 353263 E/HA3
SKF SKF
Description
SKF BFSB 353263 E/HA3
Thrust Roller Tapered Bearing; 44.8MM Bore 1; 44.8MM Bore 2; 80MM Outside Diameter; 16.5MM Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BFSB 353263 E/HA3
BDI #
1422485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/BFSB-353263-E-HA3/p/1422485
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.353
Product Group - BDI
B04334
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.772
Long Description
Thrust Roller Tapered Bearing; 44.8MM Bore 1; 44.8MM Bore 2; 80MM Outside Diameter; 16.5MM Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
3.15 Inch | 80 Millimeter
Bore 2
1.764 Inch | 44.8 Millimeter
Height
0.65 Inch | 16.5 Millimeter
Bore 1
1.764 Inch | 44.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



