ROLLWAY BEARING
ROLLWAY BEARING
CT-39-A
ROLLWAY BEARING ROLLWAY BEARING
Description
CT-39-A CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 5.015" Bore 1; 9-5/32" Outside Diameter; 2-1/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
CT39A
BDI #
23991100
Details
13976.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/CT-39-A/p/23991100
Your Price
$ 13,976.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
12.655
EAN
0637410015043
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
27.9
Long Description
Thrust Roller Cylindrical Bearing; 5.015" Bore 1; 9-5/32" Outside Diameter; 2-1/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
5.015 Inch | 127.381 Millimeter
Outside Diameter
9.156 Inch | 232.562 Millimeter
Height
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



