https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
TIMKEN
TIMKEN
E-2259-A
TIMKEN TIMKEN
Description
E-2259-A ; CRB THRUST > 24 OD
Thrust Roller Cylindrical Bearing; 32" Bore 1; 32.035" Bore 2; 40" Outside Diameter; 5" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
E-2259-A
BDI #
1354340
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/E-2259-A/p/1354340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
246.881
EAN
0087796224223
Product Group - BDI
B04334
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Cylindrical Bearing; 32" Bore 1; 32.035" Bore 2; 40" Outside Diameter; 5" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
32.035 Inch | 813.689 Millimeter
Height
5 Inch | 127 Millimeter
Bore 1
32 Inch | 812.8 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

