Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-2408-A https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
1354342 Thrust Roller Bearing 

TIMKEN TIMKEN

E-2408-A

Description

E-2408-A CYL ROLLER THRUST BEARING ; 24 OD

Thrust Roller Cylindrical Bearing; 28" Bore 1; 28.025" Bore 2; 36" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

E-2408-A

BDI #
1354342

Details

136424.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 136,424.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
197.344
EAN
0087796224339
Product Group - BDI
B04334
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
285.6
Long Description
Thrust Roller Cylindrical Bearing; 28" Bore 1; 28.025" Bore 2; 36" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
28.025 Inch | 711.835 Millimeter
Height
4.5 Inch | 114.3 Millimeter
Bore 1
28 Inch | 711.2 Millimeter
Outside Diameter
36 Inch | 914.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh