Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F-3093-A https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHDFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1TOHhNREkwTkRnek9UQTBOekU1T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVJreGZNekF3ZURNd01DNXFjR2N8YzMwZTFlOGQ4ZTI2ZDZjMWU4ZDYyOTJkMGNjMjlkZGQ1ZWIxNjQ1MzcwMDQ3Yjg3YTE0NDhjMGVkZjhiMGE1MA
21966768 Thrust Roller Bearing 

TIMKEN TIMKEN

F-3093-A

Description

F-3093-A ; THRUST TAPERED ROLLER BEARING

Thrust Roller Tapered Bearing; 22" Bore 1; 22-1/8" Bore 2; 42" Outside Diameter; 11.235" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

F-3093-A

BDI #
21966768

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.005
EAN
0087796223752
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Tapered Bearing; 22" Bore 1; 22-1/8" Bore 2; 42" Outside Diameter; 11.235" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
22 Inch | 558.8 Millimeter
Height
11.235 Inch | 285.369 Millimeter
Bore 2
22.125 Inch | 561.975 Millimeter
Outside Diameter
42 Inch | 1066.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh