https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHDFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1TOHhNREkwTkRnek9UQTBOekU1T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVJreGZNekF3ZURNd01DNXFjR2N8YzMwZTFlOGQ4ZTI2ZDZjMWU4ZDYyOTJkMGNjMjlkZGQ1ZWIxNjQ1MzcwMDQ3Yjg3YTE0NDhjMGVkZjhiMGE1MA
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHDFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1TOHhNREkwTkRnek9UQTBOekU1T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVJreGZNekF3ZURNd01DNXFjR2N8YzMwZTFlOGQ4ZTI2ZDZjMWU4ZDYyOTJkMGNjMjlkZGQ1ZWIxNjQ1MzcwMDQ3Yjg3YTE0NDhjMGVkZjhiMGE1MA
TIMKEN
TIMKEN
F-3131-G
TIMKEN TIMKEN
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Thrust Roller Tapered Bearing; 17" Bore 1; 17-1/8" Bore 2; 34" Outside Diameter; 9" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
F-3131-G
BDI #
21460138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/F-3131-G/p/21460138
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
774.74
EAN
0087796096912
Product Group - BDI
B04334
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Tapered Bearing; 17" Bore 1; 17-1/8" Bore 2; 34" Outside Diameter; 9" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
17 Inch | 431.8 Millimeter
Outside Diameter
34 Inch | 863.6 Millimeter
Bore 2
17.125 Inch | 434.975 Millimeter
Height
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

