https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-FNT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDV8aW1hZ2UvanBlZ3xhRFF3TDJnM01pODVPREV5TXprME5UQTRNekU0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWOUdUbFJmVTFSTVh6TXdNSGd6TURBdWFuQm58Zjg5Y2VhOGY2ZDhmNzg1NTQxNjg3Y2RkYWYwNTdlZTQyMzQxNmI0NTJjY2JmNGM0ZDc3NzFkOTU5Yzk1NzEzZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-FNT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDV8aW1hZ2UvanBlZ3xhRFF3TDJnM01pODVPREV5TXprME5UQTRNekU0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWOUdUbFJmVTFSTVh6TXdNSGd6TURBdWFuQm58Zjg5Y2VhOGY2ZDhmNzg1NTQxNjg3Y2RkYWYwNTdlZTQyMzQxNmI0NTJjY2JmNGM0ZDc3NzFkOTU5Yzk1NzEzZQ
KOYO
KOYO
FNT-4060
KOYO KOYO
Description
FNT-4060 ; NRB THRUST BEARING ASSY
Thrust Needle Roller Assembly; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
FNT-4060
BDI #
1086656
Details
16.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/FNT-4060/p/1086656
Your Price
$ 16.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.02
EAN
0605790190506
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
FNT-4060
Weight / LBS
0.044
Long Description
Thrust Needle Roller Assembly; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

