https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHDFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1TOHhNREkwTkRnek9UQTBOekU1T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVJreGZNekF3ZURNd01DNXFjR2N8YzMwZTFlOGQ4ZTI2ZDZjMWU4ZDYyOTJkMGNjMjlkZGQ1ZWIxNjQ1MzcwMDQ3Yjg3YTE0NDhjMGVkZjhiMGE1MA
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHDFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1TOHhNREkwTkRnek9UQTBOekU1T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVJreGZNekF3ZURNd01DNXFjR2N8YzMwZTFlOGQ4ZTI2ZDZjMWU4ZDYyOTJkMGNjMjlkZGQ1ZWIxNjQ1MzcwMDQ3Yjg3YTE0NDhjMGVkZjhiMGE1MA
TIMKEN
TIMKEN
G-3291-C
TIMKEN TIMKEN
Description
G-3291-C
Thrust Roller Tapered Bearing; 10.1" Bore 1; 10-3/16" Bore 2; 21-1/2" Outside Diameter; 6-1/2" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
G-3291-C
BDI #
1356214
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/G-3291-C/p/1356214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
217.066
EAN
0087796096844
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Tapered Bearing; 10.1" Bore 1; 10-3/16" Bore 2; 21-1/2" Outside Diameter; 6-1/2" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore 2
10.188 Inch | 258.775 Millimeter
Height
6.5 Inch | 165.1 Millimeter
Bore 1
10.1 Inch | 256.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

