KOYO
KOYO
GS.81116
KOYO KOYO
Description
GS.81116 ; NRB THRUST WASHER
Housing Bearing Washer; 82MM Bore 1; 82MM Bore 2; 105MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Banded; Housing Washer Only
Part #
GS.81116
BDI #
1086926
Details
99.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS-81116/p/1086926
Your Price
$ 99.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.158
EAN
0605790212079
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.34833
Long Description
Housing Bearing Washer; 82MM Bore 1; 82MM Bore 2; 105MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Banded; Housing Washer Only
Bore 2
3.228 Inch | 82 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Bore 1
3.228 Inch | 82 Millimeter
Height
0.226 Inch | 5.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


