IKO
IKO
GS1024
IKO IKO
Description
GS1024 THRUST WASHER ; 10MM BORE 1 24MM OD 2.75MM HGT
Housing Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS1024
BDI #
514770
Details
12.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS1024/p/514770
Your Price
$ 12.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.008
EAN
4549557030147
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS1024
Weight / LBS
0.018
Long Description
Housing Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.108 Inch | 2.75 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Bore 1
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


