IKO
IKO
GS120175
IKO IKO
Description
GS120175 THRUST BEARING OUTER RING
Housing Bearing Washer; 120MM Bore 1; 120MM Bore 2; 175MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS120175
BDI #
514775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS120175/p/514775
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.188
EAN
4549557030598
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS120175
Weight / LBS
2.624
Long Description
Housing Bearing Washer; 120MM Bore 1; 120MM Bore 2; 175MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.472 Inch | 12 Millimeter
Bore 2
4.724 Inch | 120 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


