IKO
IKO
GS1831
IKO IKO
Description
GS1831 THRUST BEARING OUTER RING
Housing Bearing Washer; 18MM Bore 1; 18MM Bore 2; 31MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS1831
BDI #
514796
Details
15.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS1831/p/514796
Your Price
$ 15.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.011
EAN
4549557030192
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS1831
Weight / LBS
0.024
Long Description
Housing Bearing Washer; 18MM Bore 1; 18MM Bore 2; 31MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Outside Diameter
1.22 Inch | 31 Millimeter
Bore 1
0.709 Inch | 18 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Bore 2
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


