https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-HWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTB8aW1hZ2UvanBlZ3xhRFl6TDJnME1DOHhNRE0zTXpNNE1qa3pNRFEyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmU0ZkVFNGSmZNekF3ZURNd01DNXFjR2N8OWQyNzliNGQ5MDhmNGZjZGM4ZWRmODEwMWRlN2RkYzhlOTY5NDM4OWRjOWYyZGI3OWM2MmMyOTRmNTYwZjAyYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-HWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTB8aW1hZ2UvanBlZ3xhRFl6TDJnME1DOHhNRE0zTXpNNE1qa3pNRFEyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmU0ZkVFNGSmZNekF3ZURNd01DNXFjR2N8OWQyNzliNGQ5MDhmNGZjZGM4ZWRmODEwMWRlN2RkYzhlOTY5NDM4OWRjOWYyZGI3OWM2MmMyOTRmNTYwZjAyYQ
INA
INA
GS81103
INA INA
Description
GS81103 RONDELLE DE BUTEE
Housing Bearing Washer; 18MM Bore 1; 18MM Bore 2; 30MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81103
BDI #
1411570
Details
33.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81103/p/1411570
Your Price
$ 33.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.01
EAN
4012802431742
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81103
Weight / LBS
0.02
Long Description
Housing Bearing Washer; 18MM Bore 1; 18MM Bore 2; 30MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.108 Inch | 2.75 Millimeter
Bore 2
0.709 Inch | 18 Millimeter
Bore 1
0.709 Inch | 18 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

