Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GS81108 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-HWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTB8aW1hZ2UvanBlZ3xhRFl6TDJnME1DOHhNRE0zTXpNNE1qa3pNRFEyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmU0ZkVFNGSmZNekF3ZURNd01DNXFjR2N8OWQyNzliNGQ5MDhmNGZjZGM4ZWRmODEwMWRlN2RkYzhlOTY5NDM4OWRjOWYyZGI3OWM2MmMyOTRmNTYwZjAyYQ
1411572 Thrust Roller Bearing 

INA INA

GS81108

Description

GS81108 RONDELLE DE BUTEE ; 42MM BORE 1 60MM OD

Housing Bearing Washer; 42MM Bore 1; 42MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only

Part #

GS81108

BDI #
1411572

Details

43.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 43.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
4012802431803
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81108
Weight / LBS
0.088
Long Description
Housing Bearing Washer; 42MM Bore 1; 42MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 2
1.654 Inch | 42 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 1
1.654 Inch | 42 Millimeter
Height
0.138 Inch | 3.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh