

INA
INA
GS81117
INA INA
Description
GS81117 RONDELLE DE BUTEE ; 87MM BORE 1 110MM OD
Housing Bearing Washer; 87MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81117
BDI #
1411574
Details
131.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81117/p/1411574
Your Price
$ 131.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.152
EAN
4012802712797
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81117
Weight / LBS
0.351
Long Description
Housing Bearing Washer; 87MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.226 Inch | 5.75 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 2
3.425 Inch | 87 Millimeter
Bore 1
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh