

INA
INA
GS81206
INA INA
Description
GS81206 THRUST WASHER ; NON-RETURNABLE
Housing Bearing Washer; 32MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 4.25MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81206
BDI #
1173708
Details
59.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81206/p/1173708
Your Price
$ 59.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.042
EAN
4047643138277
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81206
Weight / LBS
0.099
Long Description
Housing Bearing Washer; 32MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 4.25MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 2
1.26 Inch | 32 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Height
0.167 Inch | 4.25 Millimeter
Bore 1
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh