

INA
INA
GS81212
INA INA
Description
GS81212 THRUST WASHER ; NON-RETURNABLE
Housing Bearing Washer; 62MM Bore 1; 62MM Bore 2; 95MM Outside Diameter; 7.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81212
BDI #
1173714
Details
152.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81212/p/1173714
Your Price
$ 152.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.23
EAN
4012802712759
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81212
Weight / LBS
0.514
Long Description
Housing Bearing Washer; 62MM Bore 1; 62MM Bore 2; 95MM Outside Diameter; 7.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 2
2.441 Inch | 62 Millimeter
Bore 1
2.441 Inch | 62 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh