IKO
IKO
GS85125
IKO IKO
Description
GS85125 THRUST BEARING OUTER RING
Housing Bearing Washer; 85MM Bore 1; 85MM Bore 2; 125MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS85125
BDI #
514837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS85125/p/514837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.475
EAN
4549557030482
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS85125
Weight / LBS
1.047
Long Description
Housing Bearing Washer; 85MM Bore 1; 85MM Bore 2; 125MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 1
3.346 Inch | 85 Millimeter
Bore 2
3.346 Inch | 85 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh