https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTVF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzd8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNREkwTkRnek9ETTFPVEEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkZaR1h6TXdNSGd6TURBdWFuQm58ZmM0MzIwYTk2YTY1MzIwM2NhMTc1MzAxYTBjNmUwNzhkYjE4ODM1NGIyNDc5MjY4MmU5YWU1MWQyZDQ4N2U5NA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTVF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzd8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNREkwTkRnek9ETTFPVEEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkZaR1h6TXdNSGd6TURBdWFuQm58ZmM0MzIwYTk2YTY1MzIwM2NhMTc1MzAxYTBjNmUwNzhkYjE4ODM1NGIyNDc5MjY4MmU5YWU1MWQyZDQ4N2U5NA
TIMKEN
TIMKEN
I-2060-C
TIMKEN TIMKEN
Description
I-2060-C
Thrust Roller Tapered Bearing; 14.51" Bore 1; 14-5/8" Bore 2; 23.983" Outside Diameter; 4-3/4" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
I-2060-C
BDI #
1359994
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/I-2060-C/p/1359994
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
160.7
EAN
0087796203983
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
I-2060-C
Weight / LBS
353.97
Long Description
Thrust Roller Tapered Bearing; 14.51" Bore 1; 14-5/8" Bore 2; 23.983" Outside Diameter; 4-3/4" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
14.51 Inch | 368.554 Millimeter
Bore 2
14.625 Inch | 371.475 Millimeter
Height
4.75 Inch | 120.65 Millimeter
Outside Diameter
23.983 Inch | 609.168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

