KOYO
KOYO
K.81110LPB
KOYO KOYO
Description
K.81110LPB ; THRUST CYLINDRICAL ROLLER BEARING ASSY
Thrust Cylindrical Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K.81110LPB
BDI #
20340837
Details
176.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81110LPB/p/20340837
Your Price
$ 176.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.03
EAN
0605790250811
Product Group - BDI
B04334
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 155 N Static Load Rating | 49.7 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.07275
Long Description
Thrust Cylindrical Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
2.756 Inch | 70 Millimeter
Bore 2
1.969 Inch | 50 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Height
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh