https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDl8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRGMyT1RZM05qRTNNek0wTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlRsbE1Yek13TUhnek1EQXVhbkJufDc1YmY2N2FlMzc5NDY5MzM5ZTVjZDdjNTRiYzA4NzQzNGRhNzhhYjVjZGEwZjcxNmRjNDlhODc0NTVjYTU2ZmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDl8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRGMyT1RZM05qRTNNek0wTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlRsbE1Yek13TUhnek1EQXVhbkJufDc1YmY2N2FlMzc5NDY5MzM5ZTVjZDdjNTRiYzA4NzQzNGRhNzhhYjVjZGEwZjcxNmRjNDlhODc0NTVjYTU2ZmU
KOYO
KOYO
K.81111TVPB
KOYO KOYO
Description
K.81111TVPB ; NRB THRUST BEARING ASSY
Thrust Cylindrical Roller Assembly; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K.81111TVPB
BDI #
1407632
Details
214.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81111TVPB/p/1407632
Your Price
$ 214.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.059
EAN
0605790217449
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Window Type Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
K.81111TVPB
Weight / LBS
0.146
Long Description
Thrust Cylindrical Roller Assembly; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.236 Inch | 6 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Bore 2
2.165 Inch | 55 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

