https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDl8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRGMyT1RZM05qRTNNek0wTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlRsbE1Yek13TUhnek1EQXVhbkJufDc1YmY2N2FlMzc5NDY5MzM5ZTVjZDdjNTRiYzA4NzQzNGRhNzhhYjVjZGEwZjcxNmRjNDlhODc0NTVjYTU2ZmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDl8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRGMyT1RZM05qRTNNek0wTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlRsbE1Yek13TUhnek1EQXVhbkJufDc1YmY2N2FlMzc5NDY5MzM5ZTVjZDdjNTRiYzA4NzQzNGRhNzhhYjVjZGEwZjcxNmRjNDlhODc0NTVjYTU2ZmU
KOYO
KOYO
K.81113TVPB
KOYO KOYO
Description
K.81113TVPB ; NRB THRUST BEARING ASSY
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 90MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K.81113TVPB
BDI #
1407633
Details
232.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81113TVPB/p/1407633
Your Price
$ 232.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.057
EAN
0605790191695
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Window Type Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
K.81113TVPB
Weight / LBS
0.24
Long Description
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 90MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Bore 2
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

