KOYO
KOYO
K.81206TVPB
KOYO KOYO
Description
K.81206TVPB ; NRB THRUST CYLINDRICAL ROLLER BRG ASSY
Thrust Cylindrical Roller Assembly; 30.35MM Bore 1; 30.35MM Bore 2; 51.68MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K.81206TVPB
BDI #
1087535
Details
155.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81206TVPB/p/1087535
Your Price
$ 155.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
EAN
0605790269219
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 141 N Static Load Rating | 56.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.07496
Long Description
Thrust Cylindrical Roller Assembly; 30.35MM Bore 1; 30.35MM Bore 2; 51.68MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
1.195 Inch | 30.35 Millimeter
Bore 1
1.195 Inch | 30.35 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Outside Diameter
2.035 Inch | 51.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


