KOYO
								KOYO
							
						
					K.81210TVPB
				 
				KOYO KOYO
Description
						
                            
								K.81210TVPB ; NRB THRUST CYLINDRICAL ROLLER BRG ASSY
Thrust Cylindrical Roller Assembly; 50.4MM Bore 1; 50.4MM Bore 2; 78MM Outside Diameter; 9MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
                         	Part #
	                    
	                      	K.81210TVPB
							BDI #
						
	                      	1087539
							
						
Details
                    
                        243.77
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81210TVPB/p/1087539
						
		
		
		
				Your Price
				
						
							$ 243.77 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.089
					EAN
				0605790269240
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly Only
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Cage Material
				
					Polyamide
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					High Carbon Chrome Steel Rolling Element Material | 299 N Static Load Rating | 101 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Roller Assembly
			Keyword String
				
					Thrust Cylindrical
			Manufacturer URL
				
					https://jtekt-na.com
			Weight / LBS
				
					0.19621
			Long Description
				
					Thrust Cylindrical Roller Assembly; 50.4MM Bore 1; 50.4MM Bore 2; 78MM Outside Diameter; 9MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
			Bore 1
				
					1.984 Inch | 50.4 Millimeter
			Bore 2
				
					1.984 Inch | 50.4 Millimeter
			Outside Diameter
				
					3.071 Inch | 78 Millimeter
			Height
				
					0.354 Inch | 9 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter