

NTN
NTN
K81109T2
NTN NTN
Description
K81109T2 NEEDLE ROLLER BEARING ; THRUST 45MM ID 65MM OD
Thrust Cylindrical Roller Assembly; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81109T2
BDI #
1221281
Details
180.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81109T2/p/1221281
Your Price
$ 180.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.03
EAN
4547359094879
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.08818
Long Description
Thrust Cylindrical Roller Assembly; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
1.772 Inch | 45 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Height
0.236 Inch | 6 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh