https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOHxpbWFnZS9qcGVnfGFHVTJMMmcxWmk4eE1EYzNNVEF4T1RZNU5ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlN6Z3dNREJmVTFSTVh6TXdNSGd6TURBdWFuQm58ZTM0MTE3OWI0MDhlMzI1NjNkM2YzNjkwZTBkMmM1MTEzMjJkY2MzNTU4NTQxYTM4Yjg3YWM5MWM5NzZjYTI2MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOHxpbWFnZS9qcGVnfGFHVTJMMmcxWmk4eE1EYzNNVEF4T1RZNU5ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlN6Z3dNREJmVTFSTVh6TXdNSGd6TURBdWFuQm58ZTM0MTE3OWI0MDhlMzI1NjNkM2YzNjkwZTBkMmM1MTEzMjJkY2MzNTU4NTQxYTM4Yjg3YWM5MWM5NzZjYTI2MQ
TIMKEN
TIMKEN
K81110
TIMKEN TIMKEN
Description
TIMKEN K81110
Thrust Cylindrical Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81110
BDI #
1483772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81110/p/1483772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
Product Group - BDI
B04334
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
0.08
Long Description
Thrust Cylindrical Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 6MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
1.969 Inch | 50 Millimeter
Bore 2
1.969 Inch | 50 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Height
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

