Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K81136-M/+6-8 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTl8aW1hZ2UvanBlZ3xhRGhqTDJoaFlTOHhNREkwTkRnek16STRNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlFsSmZNekF3ZURNd01DNXFjR2N8NGZkZWY2MTcyNjcwODMzNTcwMDQ5YmFhNjllOGY0MTFkYTIyZjFiOWMxMWI4ZDZhYjM1NDZlMzc2NGQ4NWQwOQ
1174405 Thrust Roller Bearing 

INA INA

K81136-M/+6-8

Description

K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE

Thrust Cylindrical Roller Assembly; 180MM Bore 1; 180MM Bore 2; 225MM Outside Diameter; 14MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

K81136-M/+6-8

BDI #
1174405

Details

3012.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,012.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.19
EAN
4047643148276
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K81136M
Weight / LBS
1.764
Long Description
Thrust Cylindrical Roller Assembly; 180MM Bore 1; 180MM Bore 2; 225MM Outside Diameter; 14MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
8.858 Inch | 225 Millimeter
Height
0.551 Inch | 14 Millimeter
Bore 1
7.087 Inch | 180 Millimeter
Bore 2
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh