https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-BR-K8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTZ8aW1hZ2UvanBlZ3xhR05rTDJoaVpDOHhNRFV4Tnpnd016azVNVEEzTUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlFsSmZTemhmTXpBd2VETXdNQzVxY0djfDhkZDcxZjNlMDRiNTM2NGEyNjExYjc5NjZlMWViZThiMjgyYTFhNjc4ZWE3ZGU0MWYxZjU3NGYwOTI3ODgyMWY
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-BR-K8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTZ8aW1hZ2UvanBlZ3xhR05rTDJoaVpDOHhNRFV4Tnpnd016azVNVEEzTUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlFsSmZTemhmTXpBd2VETXdNQzVxY0djfDhkZDcxZjNlMDRiNTM2NGEyNjExYjc5NjZlMWViZThiMjgyYTFhNjc4ZWE3ZGU0MWYxZjU3NGYwOTI3ODgyMWY
INA
INA
K81156-M/+6-8
INA INA
Description
NOT AVAILABLE IN CANADA
Thrust Cylindrical Roller Assembly; 280MM Bore 1; 280MM Bore 2; 350MM Outside Diameter; 22MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81156-M/+6-8
BDI #
1174410
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81156-M-+6-8/p/1174410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.54
EAN
4012802046571
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
10.00897
Long Description
Thrust Cylindrical Roller Assembly; 280MM Bore 1; 280MM Bore 2; 350MM Outside Diameter; 22MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
11.024 Inch | 280 Millimeter
Bore 2
11.024 Inch | 280 Millimeter
Outside Diameter
13.78 Inch | 350 Millimeter
Height
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

