https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTl8aW1hZ2UvanBlZ3xhRGhqTDJoaFlTOHhNREkwTkRnek16STRNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlFsSmZNekF3ZURNd01DNXFjR2N8NGZkZWY2MTcyNjcwODMzNTcwMDQ5YmFhNjllOGY0MTFkYTIyZjFiOWMxMWI4ZDZhYjM1NDZlMzc2NGQ4NWQwOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTl8aW1hZ2UvanBlZ3xhRGhqTDJoaFlTOHhNREkwTkRnek16STRNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlFsSmZNekF3ZURNd01DNXFjR2N8NGZkZWY2MTcyNjcwODMzNTcwMDQ5YmFhNjllOGY0MTFkYTIyZjFiOWMxMWI4ZDZhYjM1NDZlMzc2NGQ4NWQwOQ
INA
INA
K81230-M/+6-8
INA INA
Description
K81230-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Thrust Cylindrical Roller Assembly; 150MM Bore 1; 150MM Bore 2; 215MM Outside Diameter; 21MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81230-M/+6-8
BDI #
1174426
Details
2004.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81230-M-+6-8/p/1174426
Your Price
$ 2,004.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.81
EAN
4047643148740
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K81230M
Weight / LBS
3.352
Long Description
Thrust Cylindrical Roller Assembly; 150MM Bore 1; 150MM Bore 2; 215MM Outside Diameter; 21MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
5.906 Inch | 150 Millimeter
Bore 2
5.906 Inch | 150 Millimeter
Height
0.827 Inch | 21 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

