

FAG
FAG
KT1120-MPA
FAG FAG
Description
KT1120-MPA TAPERED ROLLER BEARING
Thrust Roller Tapered Bearing; 11" Bore 1; 11" Bore 2; 23-3/4" Outside Diameter; 5-3/8" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
KT1120-MPA
BDI #
22391349
Details
52944.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/KT1120-MPA/p/22391349
Your Price
$ 52,944.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
194
EAN
4054369207736
Product Group - BDI
B04334
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
427.69628
Long Description
Thrust Roller Tapered Bearing; 11" Bore 1; 11" Bore 2; 23-3/4" Outside Diameter; 5-3/8" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
23.75 Inch | 603.25 Millimeter
Bore 2
11 Inch | 279.4 Millimeter
Height
5.375 Inch | 136.525 Millimeter
Bore 1
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh