 https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTN8aW1hZ2UvanBlZ3xhR016TDJoa1ppOHhNRFV4Tnpnd05EYzBORGN6TkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUzFSZk16QXdlRE13TUM1cWNHY3xlZjVkYTY3Y2MzMjcyOTk2MThlYzkzNWZmY2NhMDkyMjFiNmM5NWE0NWVkMmNiNTk0YjA5Mzg1NGNiYzRlZWU0
                https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTN8aW1hZ2UvanBlZ3xhR016TDJoa1ppOHhNRFV4Tnpnd05EYzBORGN6TkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUzFSZk16QXdlRE13TUM1cWNHY3xlZjVkYTY3Y2MzMjcyOTk2MThlYzkzNWZmY2NhMDkyMjFiNmM5NWE0NWVkMmNiNTk0YjA5Mzg1NGNiYzRlZWU0
                 https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTN8aW1hZ2UvanBlZ3xhR016TDJoa1ppOHhNRFV4Tnpnd05EYzBORGN6TkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUzFSZk16QXdlRE13TUM1cWNHY3xlZjVkYTY3Y2MzMjcyOTk2MThlYzkzNWZmY2NhMDkyMjFiNmM5NWE0NWVkMmNiNTk0YjA5Mzg1NGNiYzRlZWU0
                https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTN8aW1hZ2UvanBlZ3xhR016TDJoa1ppOHhNRFV4Tnpnd05EYzBORGN6TkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUzFSZk16QXdlRE13TUM1cWNHY3xlZjVkYTY3Y2MzMjcyOTk2MThlYzkzNWZmY2NhMDkyMjFiNmM5NWE0NWVkMmNiNTk0YjA5Mzg1NGNiYzRlZWU0
                
					
						
									FAG
								FAG
							
						
					KT921
				 
				FAG FAG
Description
						
                            
								NOT AVAILABLE IN CANADA
Thrust Roller Tapered Bearing; 9-1/4" Bore 1; 9-1/4" Bore 2; 21-1/2" Outside Diameter; 5" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	KT921
							BDI #
						
	                      	22390961
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/KT921/p/22390961
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				156
					EAN
				4054369451726
					Product Group - BDI
				B04334
					Rolling Element
				
					Tapered Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.20.00.80
			Noun
				
					Bearing
			Keyword 3
				
					Tapered
			Keyword String
				
					Thrust Roller Tapered
			Manufacturer URL
				
					https://www.schaeffler.com
			Weight / LBS
				
					343.92072
			Long Description
				
					Thrust Roller Tapered Bearing; 9-1/4" Bore 1; 9-1/4" Bore 2; 21-1/2" Outside Diameter; 5" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					21.5 Inch | 546.1 Millimeter
			Bore 2
				
					9.25 Inch | 234.95 Millimeter
			Bore 1
				
					9.25 Inch | 234.95 Millimeter
			Height
				
					5 Inch | 127 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter