SKF
SKF
LS 1024
SKF SKF
Description
LS 1024 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Thrust Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Part #
LS 1024
BDI #
1415427
Details
14.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS-1024/p/1415427
Your Price
$ 14.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.073
EAN
7316570219265
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.skf.com
Long Description
Thrust Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Bore 1
0.394 Inch | 10 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


