 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
                
					
						
									INA
								INA
							
						
					LS0821
				 
				INA INA
Description
						
                            
								LS0821 THRUST WASHER ; 8MM ID X 21MM OD
Thrust Bearing Washer; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
                         	Part #
	                    
	                      	LS0821
							BDI #
						
	                      	1411868
							
						
Details
                    
                        13.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS0821/p/1411868
						
		
		
		
				Your Price
				
						
							$ 13.99 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.006
					EAN
				4012802692549
					Product Group - BDI
				B04144
					Rolling Element
				
					None
			Self Aligning
				
					No
			Component Description
				
					Thrust Washer Only
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Double Direction
			Banded
				
					No
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.99.25.80
			Noun
				
					Washer
			Keyword String
				
					Thrust Bearing
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					LS0821
			Weight / LBS
				
					0.009
			Long Description
				
					Thrust Bearing Washer; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
			Outside Diameter
				
					0.827 Inch | 21 Millimeter
			Bore 1
				
					0.315 Inch | 8 Millimeter
			Height
				
					0.108 Inch | 2.75 Millimeter
			Bore 2
				
					0.315 Inch | 8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter