https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
INA
INA
LS100135
INA INA
Description
LS100135 THRUST WASHER ; NON-RETURNABLE 100MM BORE 1 135MM OD
Thrust Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS100135
BDI #
1411869
Details
158.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS100135/p/1411869
Your Price
$ 158.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.332
EAN
4026677166210
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS100135
Weight / LBS
0.772
Long Description
Thrust Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
5.315 Inch | 135 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 2
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

