

KOYO
KOYO
LS1024
KOYO KOYO
Description
LS1024 ; NRB THRUST WASHER
Thrust Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS1024
BDI #
1407723
Details
15.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS1024/p/1407723
Your Price
$ 15.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.013
EAN
0605790187414
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
LS1024
Weight / LBS
0.018
Long Description
Thrust Bearing Washer; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
0.394 Inch | 10 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh