

INA
INA
LS1226
INA INA
Description
LS1226 THRUST WASHER ; 12MM BORE 1 26MM OD
Thrust Bearing Washer; 12MM Bore 1; 12MM Bore 2; 26MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS1226
BDI #
1411871
Details
14.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS1226/p/1411871
Your Price
$ 14.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.009
EAN
4047643137799
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS1226
Weight / LBS
0.018
Long Description
Thrust Bearing Washer; 12MM Bore 1; 12MM Bore 2; 26MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
1.024 Inch | 26 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh