

INA
INA
LS140180
INA INA
Description
LS140180 THRUST WASHER ; NON-RETURNABLE
Thrust Bearing Washer; 140MM Bore 1; 140MM Bore 2; 180MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS140180
BDI #
1175370
Details
532.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS140180/p/1175370
Your Price
$ 532.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.749
EAN
4012801224222
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS140180
Weight / LBS
1.652
Long Description
Thrust Bearing Washer; 140MM Bore 1; 140MM Bore 2; 180MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.374 Inch | 9.5 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore 2
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh