

INA
INA
LS160200
INA INA
Description
LS160200 THRUST WASHER ; NON-RETURNABLE
Thrust Bearing Washer; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS160200
BDI #
1175373
Details
573.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS160200/p/1175373
Your Price
$ 573.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.795
EAN
4012801224260
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS160200
Weight / LBS
1.857
Long Description
Thrust Bearing Washer; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 2
6.299 Inch | 160 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh