IKO
								IKO
							
						
					NAXI923
				 
				IKO IKO
Description
						
                            
								NAXI-923 COMBINATION BEARING ; WITH THRUST BEARING
Combination Bearing; 9MM Bore 1; 9MM Bore 2; 21MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	NAXI923
							BDI #
						
	                      	17219403
							
						
Details
                    
                        77.13
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXI923/p/17219403
						
		
		
		
				Your Price
				
						
							$ 77.13 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.05
					EAN
				4549557062698
					Product Group - BDI
				B04144
					Rolling Element
				
					Combination - Needle Roller and Thrust Ball Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.80.00.40
			Noun
				
					Bearing
			Keyword String
				
					Combination
			Manufacturer URL
				
					https://www.ikont.com
			Weight / LBS
				
					0.1091
			Long Description
				
					Combination Bearing; 9MM Bore 1; 9MM Bore 2; 21MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Height
				
					0.906 Inch | 23 Millimeter
			Outside Diameter
				
					0.827 Inch | 21 Millimeter
			Bore 2
				
					0.354 Inch | 9 Millimeter
			Bore 1
				
					0.354 Inch | 9 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter