Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAXK12Z https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR0ZqTDJnd01DOHhNRFV4TnpneE9UY3hPVGN4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoTFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NmNkNWM3OWZlNDk4YWVmYzg2MjZhOTcxOWU0ZTVmNjUyNWRkNWViOWFkODRhZjljNzY5ZTlmZTdjMjNkOGFmMw
1087929 Thrust Roller Bearing 

KOYO KOYO

NAXK12Z

Description

NAXK12Z ; NRB SOLID RACE CAGED BEARING

Combination Bearing; 12MM Bore 1; 12MM Bore 2; 27MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

NAXK12Z

BDI #
1087929

Details

114.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 114.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.047
EAN
0605790213489
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.10362
Long Description
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 27MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
1.063 Inch | 27 Millimeter
Height
0.906 Inch | 23 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Bore 2
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh