https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR0ZqTDJnd01DOHhNRFV4TnpneE9UY3hPVGN4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoTFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NmNkNWM3OWZlNDk4YWVmYzg2MjZhOTcxOWU0ZTVmNjUyNWRkNWViOWFkODRhZjljNzY5ZTlmZTdjMjNkOGFmMw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR0ZqTDJnd01DOHhNRFV4TnpneE9UY3hPVGN4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoTFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NmNkNWM3OWZlNDk4YWVmYzg2MjZhOTcxOWU0ZTVmNjUyNWRkNWViOWFkODRhZjljNzY5ZTlmZTdjMjNkOGFmMw
KOYO
KOYO
NAXK20Z
KOYO KOYO
Description
NAXK20Z ; NRB SOLID RACE CAGED BEARING
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 36MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXK20Z
BDI #
1087934
Details
168.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXK20Z/p/1087934
Your Price
$ 168.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.103
EAN
0605790196522
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.228
Long Description
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 36MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
0.787 Inch | 20 Millimeter
Height
1.181 Inch | 30 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

