https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
KOYO
KOYO
NAXR15Z
KOYO KOYO
Description
NAXR15Z ; NRB SOLID RACE CAGED BEARING
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 29MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXR15Z
BDI #
1087944
Details
195.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXR15Z/p/1087944
Your Price
$ 195.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.035
EAN
0605790255342
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.07716
Long Description
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 29MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Height
0.906 Inch | 23 Millimeter
Bore 2
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

