https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
KOYO
KOYO
NAXR35Z
KOYO KOYO
Description
NAXR35Z ; NRB SOLID RACE CAGED BEARING
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 53MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXR35Z
BDI #
1087954
Details
306.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXR35Z/p/1087954
Your Price
$ 306.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.195
EAN
0605790220371
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.4299
Long Description
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 53MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.378 Inch | 35 Millimeter
Height
1.181 Inch | 30 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Outside Diameter
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

