https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-POL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjJ8aW1hZ2UvanBlZ3xhR05rTDJobE15OHhNRFV4TnpneU1EZzJOalU1TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxQlBURjh6TURCNE16QXdMbXB3Wnd8NTAyNzAyNzI3YWMwZDNkYWExYzdlZTM1ZjdmY2Q3ZWE1MmU3Y2Q1NWQ1NGU4ZDQ5MjRhOThjYjU1Y2IyNGEzZA
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-POL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjJ8aW1hZ2UvanBlZ3xhR05rTDJobE15OHhNRFV4TnpneU1EZzJOalU1TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxQlBURjh6TURCNE16QXdMbXB3Wnd8NTAyNzAyNzI3YWMwZDNkYWExYzdlZTM1ZjdmY2Q3ZWE1MmU3Y2Q1NWQ1NGU4ZDQ5MjRhOThjYjU1Y2IyNGEzZA
KOYO
KOYO
NAXR45Z.TN
KOYO KOYO
Description
NAXR45Z.TN ; NRB SOLID RACE CAGED BEARING
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 66MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXR45Z.TN
BDI #
1087958
Details
515.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXR45Z-TN/p/1087958
Your Price
$ 515.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.378
EAN
0605790187773
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.83335
Long Description
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 66MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.26 Inch | 32 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

