CONSOLIDATED BEARING
CONSOLIDATED BEARING
NKIA-5907
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NKIA-5907 NEEDLE BEARING ; COMBINED NEEDLE/THRUST BALL
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 55MM Outside Diameter; 27MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKIA-5907
BDI #
205319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKIA-5907/p/205319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.244
EAN
0644075083096
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NKIA-5907
Weight / LBS
0.54
Long Description
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 55MM Outside Diameter; 27MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.063 Inch | 27 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh