INA
								INA
							
						
					NKIA5911-XL
				 
				INA INA
Description
						
                            
								NKIA5911-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Combination Bearing; 55MM Bore 1; 55MM Bore 2; 80MM Outside Diameter; 34MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	NKIA5911-XL
							BDI #
						
	                      	1175734
							
						
Details
                    
                        528.06
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKIA5911-XL/p/1175734
						
		
		
		
				Your Price
				
						
							$ 528.06 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171537
					Weight / Kilogram
				0.543
					EAN
				4012802132595
					Product Group - BDI
				B00234
					Rolling Element
				
					Combination - Needle Roller and Thrust Ball Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.80.00.40
			Noun
				
					Bearing
			Keyword String
				
					Combination
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					NKIA5911
			Weight / LBS
				
					1.213
			Long Description
				
					Combination Bearing; 55MM Bore 1; 55MM Bore 2; 80MM Outside Diameter; 34MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 1
				
					2.165 Inch | 55 Millimeter
			Outside Diameter
				
					3.15 Inch | 80 Millimeter
			Bore 2
				
					2.165 Inch | 55 Millimeter
			Height
				
					1.339 Inch | 34 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter