https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NATB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDd8aW1hZ2UvanBlZ3xhRGt5TDJoaVl5ODVPRE0wTlRJMU5Ea3hNak13TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCVkVKZlUxUk1Yek13TUhnek1EQXVhbkJufDQwODEzZDlmOGRjYmRjMjAzNzAyMjdjMGJkNTc2YmIwMzM5MGIwNWEwODMwOTYyZjU4ZTRhYmY3N2YzNjRiMjk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NATB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDd8aW1hZ2UvanBlZ3xhRGt5TDJoaVl5ODVPRE0wTlRJMU5Ea3hNak13TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCVkVKZlUxUk1Yek13TUhnek1EQXVhbkJufDQwODEzZDlmOGRjYmRjMjAzNzAyMjdjMGJkNTc2YmIwMzM5MGIwNWEwODMwOTYyZjU4ZTRhYmY3N2YzNjRiMjk
INA
INA
NKIB5902-XL
INA INA
Description
NKIB5902-XL X-LIFE ROLLER/AXIAL BALL BRG
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 20MM Height; Combination - Needle Roller and Thrust Ball Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKIB5902-XL
BDI #
1175739
Details
176.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKIB5902-XL/p/1175739
Your Price
$ 176.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.051
EAN
4012802059700
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKIB5902
Weight / LBS
0.115
Long Description
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 20MM Height; Combination - Needle Roller and Thrust Ball Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.591 Inch | 15 Millimeter
Height
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

