https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAX-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTh8aW1hZ2UvanBlZ3xhR0ZtTDJneU15OHhNRGN4TVRJMk5UZ3dORE14T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MmRhMTdmNTM0MzE3YWUwYjEyMGUyYzc0NWI3MmM5OGE1YjBhMWJjMjBmMzFjMzY4ZTY4YWRkMWJiNjcwMzc5OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAX-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTh8aW1hZ2UvanBlZ3xhR0ZtTDJneU15OHhNRGN4TVRJMk5UZ3dORE14T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MmRhMTdmNTM0MzE3YWUwYjEyMGUyYzc0NWI3MmM5OGE1YjBhMWJjMjBmMzFjMzY4ZTY4YWRkMWJiNjcwMzc5OA
INA
INA
NKX10-TV-XL
INA INA
Description
NKX10-TV-XL COMBINAISON ROULEMENT
Combination Bearing; 10MM Bore 1; 10MM Bore 2; 19MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX10-TV-XL
BDI #
1411977
Details
160.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX10-TV-XL/p/1411977
Your Price
$ 160.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.036
EAN
4012802732092
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKX10TN
Weight / LBS
0.075
Long Description
Combination Bearing; 10MM Bore 1; 10MM Bore 2; 19MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.394 Inch | 10 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Height
0.906 Inch | 23 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


