https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-NKX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDV8aW1hZ2UvanBlZ3xhRGd6TDJnd1l5OHhNRFV4Tnpnd05qY3hNRGd4TkM5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWDA1TFdGOHpNREI0TXpBd0xtcHdad3xhZWY4ZDg3ZWM1YWU4NmU3MDgwYTRmNWViODExZDJhYThhMDAzODY5ZjAwMzFkYjEyMTRkNWYyZjEzNzYxNzU2
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-NKX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDV8aW1hZ2UvanBlZ3xhRGd6TDJnd1l5OHhNRFV4Tnpnd05qY3hNRGd4TkM5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWDA1TFdGOHpNREI0TXpBd0xtcHdad3xhZWY4ZDg3ZWM1YWU4NmU3MDgwYTRmNWViODExZDJhYThhMDAzODY5ZjAwMzFkYjEyMTRkNWYyZjEzNzYxNzU2
NTN
NTN
NKX12T2Z
NTN NTN
Description
NKX12T2Z NEEDLE RLR BRG ; 12MMX 27MMX23MM
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 27MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX12T2Z
BDI #
1225958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX12T2Z/p/1225958
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.044
EAN
4547359126044
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0971
Long Description
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 27MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.472 Inch | 12 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Height
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

